RACK ENCLOSURE CABINET HEAVY DUTY FIXED SHELF 250LB CAPACITY
Mfr # SRSHELF4PHD
Zoro # G614909796
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
19 in
Depth
26.1 in
Height
1.7 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRSHELF4PHD
Zoro #
G614909796
UPC #
37332144904
Country of Origin
China
Dimensions
Width
19 in
Depth
26.1 in
Height
1.7 in
Details
Item
Rack Shelf
Material
Cold-rolled Steel (CRS)
Environmentally Friendly
Yes
Maximum Weight Capacity
250 lb
Package Contents
SmartRack SRSHELF4PHD Rack ShelfMounting Hardware
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.