Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE CABINET STANDARD SLIDING SHELF 100LB CAPACITY

  • Mfr # SRSHELF4PSL

  • Zoro # G814909794


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
19 in
Depth
29.5 in
Height
1.8 in
Maximum Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF4PSL
Zoro #
G814909794
UPC #
37332144171
Country of Origin
China

Dimensions

Width
19 in
Depth
29.5 in
Height
1.8 in

Details

Item
Rack Shelf
Material
Cold-rolled Steel (CRS)
Maximum Weight Capacity
50 lb
Environmentally Friendly
Yes
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.