RACK ENCLOSURE CANTILEVER MOUNT FIXED SHELF DEEP 2URM
Mfr # SRSHELF2PDP
Zoro # G115806549
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Form Factor
Rack-mountable
Color
Black
Rack Height
2U
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRSHELF2PDP
Zoro #
G115806549
UPC #
37332179333
Country of Origin
China
Dimensions
Width
19 in
Rack Height
2U
Height
3.5 in
Depth
21 in
Details
Form Factor
Rack-mountable
Color
Black
Environmentally Friendly
Yes
Product Line
SmartRack
Package Contents
2U Cantilever Fixed Shelf (60 lb / 27 kg capacity; 21 in. / 533.4 mm depth.), Shelf and mounting hardware
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel
Maximum Weight Capacity
60 lb
Item
Rack Shelf
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.