Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE CANTILEVER TOOL

  • Mfr # SRSHELF2PTM

  • Zoro # G816053068


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Rack Height
2U
Height
3.5 in
Width
19 in
Color
Black
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2PTM
Zoro #
G816053068
UPC #
37332184672
Country of Origin
China

Dimensions

Rack Height
2U
Height
3.5 in
Width
19 in
Depth
18 in
Rack Width
19 in

Details

Color
Black
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
50 lb
Form Factor
Rack-mountable
Item
Rack Shelf
Compatible With
Designed for 4 Post Rrack Toolless Mounting
Material
Cold-rolled Steel (CRS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.