Zoro Homepage

RACK ENCLOSURE CANTILEVER TOOLLESS MOUNT FIXED SHELF 1URM

  • Mfr # SRSHELF2P1UTM

  • Zoro # G615806278


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Color
Black
Compatible With
Designed for 4 Post Rrack Toolless Mounting
Material
Cold-rolled Steel (CRS)
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2P1UTM
Zoro #
G615806278
UPC #
37332185532
Country of Origin
China

Dimensions

Depth
12 in
Rack Width
19 in
Rack Height
1U
Width
19 in
Height
1.8 in

Details

Color
Black
Compatible With
Designed for 4 Post Rrack Toolless Mounting
Item
Rack Shelf
Material
Cold-rolled Steel (CRS)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
30 lb
Form Factor
Rack-mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.