Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE HORIZONTAL CABL

  • Mfr # SRCABLEDUCT1UHD

  • Zoro # G316024148


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Panel Width
19 in
Package Contents
SRCABLEDUCT1UHD Cable Pass-through, Mounting Hardware, Owner's Manual with Warranty Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCABLEDUCT1UHD
Zoro #
G316024148
UPC #
37332163943
Country of Origin
China

Dimensions

Rack Height
1U
Panel Width
19 in
Height
1.75 in
Width
19 in
Depth
4.52 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Item
Cable Organizer
Package Contents
SRCABLEDUCT1UHD Cable Pass-through, Mounting Hardware, Owner's Manual with Warranty Information
Cable Manager Type
Cable Organizer
Material
Steel
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.