Zoro Homepage

RACK ENCLOSURE SERV

  • Mfr # UPSHDEARKIT

  • Zoro # G416024253


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
UPS
Material
Steel
Height
6.40 in
Width
61.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPSHDEARKIT
Zoro #
G416024253
UPC #
37332145833
Country of Origin
China

Dimensions

Height
6.40 in
Width
61.60 in
Depth
6 in

Details

Color
Black
Compatible With
UPS
Item
Mounting Bracket
Material
Steel
Device Supported
UPS
Maximum Load Capacity
65 lb
Package Contents
UPSHDEARKIT Front Mount UPS Brackets, UPSHDEARKIT adjustable rackmount shelf kit, Owner's manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.