Zoro Homepage

RACK ENCLOSURE SERVER CABINET 1U COOLING FAN TRAY 3 120V 210 CFM

  • Mfr # SRFAN1U

  • Zoro # G314909874


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Width
18.9 in
Depth
5.8 in
Height
1.7 in
Environmentally Friendly
Yes
Compatibility
19 in. Rack Enclosures and Server Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFAN1U
Zoro #
G314909874
UPC #
37332188465
Country of Origin
China

Dimensions

Width
18.9 in
Depth
5.8 in
Height
1.7 in
Compatible Rack Height
1U

Details

Item
Fan Tray
Environmentally Friendly
Yes
Compatibility
19 in. Rack Enclosures and Server Cabinets
Maximum Noise Level
45 dB
Maximum Air Flow
210 CFM
Number of Fans
3
Color
Black
Compatible With
19 in. Rack Enclosures and Server Cabinets
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.