Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE SERVER CABINET MOUNTING ADAPTER KIT 23 INCH RACKS

  • Mfr # SR2319ADAPT

  • Zoro # G314909775


product price: $39.89
/ea

Key Features

Material
Cold Rolled Steel
Maximum Load Capacity
20 lb
Device Supported
Rack
Package Contents
2 x Adapter Brackets, 4 x M6 Screws, 4 x M6 Cage Nuts, 6 x 12-24 Screws, Owner's Manual
Compatibility
Tripp Lite 19 in. Rack Equipment in 23 in. Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2319ADAPT
Zoro #
G314909775
UPC #
37332188434
Country of Origin
China

Details

Item
Mounting Adapter Kit
Material
Cold Rolled Steel
Maximum Load Capacity
20 lb
Device Supported
Rack
Package Contents
2 x Adapter Brackets, 4 x M6 Screws, 4 x M6 Cage Nuts, 6 x 12-24 Screws, Owner's Manual
Compatibility
Tripp Lite 19 in. Rack Equipment in 23 in. Racks
Environmentally Friendly
Yes
Color
Black
Compatible With
Tripp Lite 19 in. Rack Equipment in 23 in. Racks
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.