Zoro Homepage

RACK ENCLOSURE SQUARE HOLE HARDWARE 12-24 SCREWS & WASHERS 50PC

  • Mfr # SRCAGENUTS1224

  • Zoro # G214909455


product price: $48.09
/ea

Key Features

Width
1 in
Depth
4 in
Height
6 in
Package Contents
50 x 12-24 Cage Nut Zinc50 x 12-24 Pan Head Screw50 x PVC Black Cup Washer
Fastener Quantity
50 x Cup Washer, 50 x Rack Screw, 50 x Cage Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCAGENUTS1224
Zoro #
G214909455
UPC #
37332181725
Country of Origin
China

Dimensions

Width
1 in
Depth
4 in
Height
6 in

Details

Item
Screw, Nut, Washer
Package Contents
50 x 12-24 Cage Nut Zinc50 x 12-24 Pan Head Screw50 x PVC Black Cup Washer
Fastener Quantity
50 x Cup Washer, 50 x Rack Screw, 50 x Cage Nut
Environmentally Friendly
Yes
Head Type
Pan
Fastener Type
Rack Screw, Cage Nut, Cup Washer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.