Zoro Homepage

RACK ENCLOSURE SQUARE HOLE HARDWARE M5 SCREWS & WASHERS 50PC

  • Mfr # SRCAGENUT5MM

  • Zoro # G414909408


product price: $58.89
/ea

Key Features

Width
1 in
Depth
4 in
Height
6 in
Fastener Type
Pan Head Screw, Cage Nut, Cup Washer
Maximum Fractional Diameter
0.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCAGENUT5MM
Zoro #
G414909408
UPC #
37332180315
Country of Origin
China

Dimensions

Width
1 in
Depth
4 in
Height
6 in
Maximum Fractional Diameter
0.20 in

Details

Item
Screw, Washer
Fastener Type
Pan Head Screw, Cage Nut, Cup Washer
Fastener Quantity
50 x Cage Nut, 50 x Pan Head Screw, 50 x Cup Washer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.