Zoro Homepage
This item is Discontinued.
No Product Image Available

Rack Fixed Shelf, 2U, 50 lb capacity, 18" (Discontinued)

  • Mfr # SRSHELF2PTM
  • Zoro # G5410651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2PTM
Zoro #
G5410651
UPC #
37332184672
Country of Origin
China

Dimensions

Height
3.5"
Depth
18"
Width
19"
Rack Width
19"
Rack Height
2U
Unit Dimensions (hwd / in.)
3.500 x 19.000 x 18.000

Details

Item
Rack Fixed Shelf,2U,50 lb capacity,18"
Maximum Weight Capacity
50 lb
Product Name
SRSHELF2PTM Rack Shelf
Product Type
Rack Shelf
Form Factor
Rack-mountable
Product Material
Cold-rolled Steel (CRS)
Compatibility
Designed for 4 Post Rrack Toolless Mounting
Product Color
Black
Accessory Type
Rack Shelves
Package Includes
SRSHELF2PTM Shelf
Product Compliance
EIA/ECA-310-E

Description

Rack Fixed Shelf,2U,50 lb capacity,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.