Zoro Homepage

Rack Mount Shelf, 4-Post, 1U, Adjustable

  • Mfr # 4POSTRAILKIT1U

  • Zoro # G5187710


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
1.49 in
Size
1.72 x 1.49 x 20-1/2 in
Color
Silver
Height
1.72 in
Depth
20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRAILKIT1U
Zoro #
G5187710
UPC #
37332173317
Country of Origin
China

Dimensions

Width
1.49 in
Size
1.72 x 1.49 x 20-1/2 in
Height
1.72 in
Depth
20-1/2 in
Maximum Adjustable Depth
36"
Unit Dimensions (hwd / in.)
1.720 x 1.490 x 20.500

Details

Item
Rack Mount Shelf,4-Post,1U,Adjustable
Color
Silver
Weight
3 lb
Package Contents
2 x Left Rail Piece (A Front and A Rear), 2 x Right Rail Piece (A Front and A Rear), Mounting Hardware, Installation Guide
Product Type
Rack Mount
Product Color
Silver
Product Name
1U Universal Adjustable Rackmount Shelf Kit
Maximum Load Capacity
150 lb
Product Line
SmartRack
Device Supported
UPS
Package Includes
(2) Left rail pieces - a front and a rear;(2) Right rail pieces - a front and a rear;(10) M6 screws;(10) M6 washers;Installation Guide

Description

Rack Mount Shelf,4-Post,1U,Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.