Zoro Homepage

Rack Square Hole, 50 M5 screws, washers

  • Mfr # SRCAGENUT5MM

  • Zoro # G5410907


product price: $52.69
/ea

Key Features

Height
6"
Depth
4"
Width
1"
Fastener Quantity
50 x Cup Washer, 50 x Cage Nut, 50 x Pan Head Screw
Maximum Fractional Diameter
0.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCAGENUT5MM
Zoro #
G5410907
UPC #
037332180315
Country of Origin
China

Dimensions

Height
6"
Depth
4"
Width
1"
Maximum Fractional Diameter
0.20"

Details

Item
Rack Square Hole,50 M5 screws,washers
Fastener Quantity
50 x Cup Washer, 50 x Cage Nut, 50 x Pan Head Screw
Product Name
Square Hole Hardware Kit (Includes 50 M5 screws and washers.)
Additional Information
Fastens equipment to square hole rack mount rails, Compatible with all square hole racks (EIA 310D)
Product Type
Screw, Washer
Accessory Type
Rack Mounting Hardware; Mounting Accessories
Package Includes
50 pcs M5 cage nut zinc;50 pcs M5 pan head screw;50 pcs PVC black cup washer
Product Compliance
EIA/ECA-310-E

Description

Rack Square Hole,50 M5 screws,washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.