Zoro Homepage

Racks, 50 lb cap.

  • Mfr # SRSHELF4PSLVENT

  • Zoro # G816556941


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF4PSLVENT
Zoro #
G816556941
UPC #
037332263148
Country of Origin
China

Details

Item
Racks

Description

Racks, Color Black, Features Shelf Slides in and Out of the Rack to Allow Easy Access to Devices and Cabling, Universal-Mount 1U Rack Shelf Secures Non-Rack Equipment Like WAPs and Monitors, Vented Design Maximizes Airflow, Finish Powder Coated, For Use With Monitor/HDTV, Network Switch, Router, Includes (8) M6 Cage Nuts, (8) M6 Cup Washers, (8) M6 Screws, Instruction Sheet, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Material Steel, Overall Depth 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.