Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Racks, Steel, 1 3/4 in H

  • Mfr # SRSHELF2P1USHRT

  • Zoro # G416556877


product price: $79.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2P1USHRT
Zoro #
G416556877
UPC #
037332263155
Country of Origin
China

Details

Item
Racks

Description

Racks, Color Black, Features Can be Installed Back-to-Back to Create a Deeper Shelf in Same Rack Space, Vented Design Maximizes Airflow, Finish Powder Coated, For Use With IT Equipment, Monitors, Tower Units, Wireless Access Points, Includes (4) 12-24 Screws, (4) Cup Washers, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Material Steel, Overall Depth 7 1/4 in, Overall Height 1 3/4 in, Overall Load Capacity 40 lb, Overall Width 19 in, Rack Units 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.