Racks, Steel, 1 3/4 in H
Mfr # SRSHELF4PHDVENT
Zoro # G116556900
product price: $161.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRSHELF4PHDVENT
Zoro #
G116556900
UPC #
037332263131
Country of Origin
China
Details
Item
Racks
Description
Racks, Color Black, Features Vented Design Maximizes Airflow, Finish Powder Coated, For Use With IT Equipment, Monitors, Tower Units, Wireless Access Points, Includes (8) M6 Cage Nuts, (8) M6 Cup Washers, (8) M6 Screws, Adjustable Mounting Brackets, Instruction Sheet, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Material Steel, Overall Depth 26 1/8 in, Overall Height 1 3/4 in, Overall Load Capacity 250 lb, Overall Width 19 in, Rack Units 1, Standards EIA/ECA-310-E, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.