Zoro Homepage

Racks, Steel, 3 1/2 in H

  • Mfr # SRSHELF2PUNIV

  • Zoro # G816556927


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2PUNIV
Zoro #
G816556927
UPC #
037332263162
Country of Origin
China

Details

Item
Racks

Description

Racks, Color Black, Features Allows Custom Mounting to Accommodate Various Post Depths, Vented Design Maximizes Airflow, Finish Powder Coated, For Use With Network Switch, Router, Includes (4) 12-24 Screws, (4) Cup Washers, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Material Steel, Overall Depth 21 7/8 in, Overall Height 3 1/2 in, Overall Load Capacity 100 lb, Overall Width 19 1/8 in, Rack Units 2, Standards EIA/ECA-310-E, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.