Zoro Homepage

Remote Cooling Management, SNMP Webcard

  • Mfr # SRCOOLNET2

  • Zoro # G5410800


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Nominal Input Voltage Description
12V DC
LED Indicators
1 Link LED to confirm connection and indicate speed and 1 Status LED to indicate when the card is initialized
Additional Information
Access unit via SNMP, SSH, telnet or web browser, Monitor temperatures, Adjust fan speed, Activate dehumidification modes, Review logs, Receive alerts, LEDs confirm network connection/speed and card initialization
Product Type
SNMP Card Module
Compatibility
SRCOOL7KRM SmartRack 7,000 BTU 120V Rack-Mounted Air Conditioning Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOLNET2
Zoro #
G5410800
UPC #
037332188793
Country of Origin
Taiwan, Province of China

Dimensions

Unit Dimensions (hwd / in.)
2.280 x 3.000 x 5.800

Details

Item
Remote Cooling Management,SNMP Webcard
Nominal Input Voltage Description
12V DC
LED Indicators
1 Link LED to confirm connection and indicate speed and 1 Status LED to indicate when the card is initialized
Additional Information
Access unit via SNMP, SSH, telnet or web browser, Monitor temperatures, Adjust fan speed, Activate dehumidification modes, Review logs, Receive alerts, LEDs confirm network connection/speed and card initialization
Product Type
SNMP Card Module
Compatibility
SRCOOL7KRM SmartRack 7,000 BTU 120V Rack-Mounted Air Conditioning Unit
Package Contents
SNMP/Web Interface Card, Remote Cooling Management, ENVIROSENSE Module, Configuration Cable, MAC Address Label , Owner's Manuals
Product Line
SmartRack
Product Name
SNMP/Web Interface Card, Remote Cooling Management
Accessory Type
Remote Management; SNMP Card Module
Package Includes
SRCOOLNET2 SNMP/Web Interface Card;ENVIROSENSE module;Configuration cable (73-1025);MAC address label (located on SRCOOLNET2);Owner's Manuals

Description

Remote Cooling Management,SNMP Webcard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.