Zoro Homepage
This item is Discontinued.
Tripp Lite AC to DC Power Supply, 120V AC, 13.8V DC, 30A 37332060174

AC to DC Power Supply, 120V AC, 13.8V DC, 30A (Discontinued)

  • Mfr # 37332060174
  • Zoro # G703450109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37332060174
Zoro #
G703450109
UPC #
-
Country of Origin
China

Dimensions

Height
17.15 cm
Width
15.88 cm
Depth
26.04 cm

Details

Item
AC to DC Power Supply
Input Voltage
120V AC
Output Voltage
13.8V DC
Output Amps
30A

Description

Replacement for Tessco 37332060174

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.