Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 2.2kVA, Online/Double Conversion, Out: 120V In: 120V AC 37332126566

UPS System, 2.2kVA, Online/Double Conversion, Out: 120V In: 120V AC (Discontinued)

  • Mfr # 37332126566
  • Zoro # G803449522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37332126566
Zoro #
G803449522
UPC #
-
Country of Origin
China

Details

Item
UPS System
UPS Type
Online/Double Conversion
Power Rating
2.2kVA
Mounting
Tower
Wattage
1.6 kW
Input Voltage
120V AC
Output Voltage
120V
Backup Time (Half/Full Load)
14 min/4.5 min
Number of Outlets
7
NEMA Receptacle Configuration
(1) L5-20R; (6) 5-15/20R

Description

Replacement for Tessco 37332126566

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.