Zoro Homepage

Reversible USB Cable, Black, 10 ft.

  • Mfr # UR022-010

  • Zoro # G6107132


product price: $7.29
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to B Male
End 2 Connection Type
USB 2.0 Type B - Male
Overall Length
10 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR022-010
Zoro #
G6107132
UPC #
037332179456
Country of Origin
China

Dimensions

Cable Length
10 ft
Overall Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to B Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
For Use With
Any Device with USB A-Female or B-Female Port
Standards
CE, RoHS, UKCA
USB Specification
2.0
Features
Molded, Reversible
Material
Foil - Shielding
Cable Type
USB
Shielding
Yes
Product Type
Reversible USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1
Data Transfer Speed
480 MBps
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Contact Plating
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Camera, Cellular Phone, PDA
Connector Plating
Nickel
Conductor
Copper

Description

Reversible USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to B Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female or B-Female Port, CE, RoHS, UKCA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.