Reversible USB Cable, Black, 3 ft., Connector Type: A Male to 5 Pin B Mini Male

  • Mfr # UR030-003

  • Zoro # G6146262


product price: $6.45
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to 5 Pin B Mini Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR030-003
Zoro #
G6146262
UPC #
037332179524
Country of Origin
China

Dimensions

Cable Length
3 ft
Overall Length
36 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to 5 Pin B Mini Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
USB Specification
2.0
For Use With
Any Device with USB A-Female Port or Mini-B 5-Pin Female Port
Features
Reversible, Molded
Standards
UL, ETL
Product Type
Reversible USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1
Data Transfer Speed
480 MBps
Environmentally Friendly
Yes
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Cable Type
USB
Shielding
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Contact Plating
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Conductor
Copper
Device Supported
PDA, Camera, Cellular Phone

Description

Reversible USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port or Mini-B 5-Pin Female Port, CE, RoHS, UKCA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.