Zoro Homepage

Reversible USB Extension Cable, Black

  • Mfr # UR024-18N-RA

  • Zoro # G6138343


product price: $6.49
/ea

Key Features

Cable Length
1 1/2 ft
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR024-18N-RA
Zoro #
G6138343
UPC #
037332180278
Country of Origin
China

Dimensions

Cable Length
1 1/2 ft
Overall Length
18 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
USB Specification
2.0
Standards
CE, RoHS, UKCA
For Use With
Any Device with USB A-Female Port
Features
Molded, Right-angled Connector, Reversible
Cable Type
USB
Shielding
Yes
Product Type
Right Angle USB Cable
Angled Connection
Left, Right
Data Transfer Speed
480 MBps
End 2 Number of Connections
1
End 1 Number of Connections
1
Contact Plating
Gold
Cable Characteristic
Extension Cable
Connector Plating
Nickel
Connector on Second End Details
1 x USB 2.0 Type A - Female
Product Material
Tinned Copper
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Right Angle USB Cable, USB Specification 2.0, 1 1/2 ft, Color Black, Connector Type A Male to A Female, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port, CE, RoHS, UKCA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.