Zoro Homepage

RIGHT-ANGLE USB-C TO HDMI ADAPTER CABLE M/F - 3.1, GEN 1, THUNDERBOLT 3, 4096

  • Mfr # U444-06N-HD4KRA

  • Zoro # G914897571


product price: $14.95
/ea

Key Features

Device Supported
Smartphone, Tablet, Audio/Video Device, Projector, Ultrabook, Workstation, Notebook, Chromebook, MacBook, Monitor
Contact Plating
Gold
Package Contents
U444-06N-HD4KRA Right-Angle USB-C to HDMI Adapter, M/F, White, Quick Start Guide
Data Transfer Rate
5 Gbit/s
Cable Type
HDMI/Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-HD4KRA
Zoro #
G914897571
UPC #
37332214188
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Device Supported
Smartphone, Tablet, Audio/Video Device, Projector, Ultrabook, Workstation, Notebook, Chromebook, MacBook, Monitor
Contact Plating
Gold
Package Contents
U444-06N-HD4KRA Right-Angle USB-C to HDMI Adapter, M/F, White, Quick Start Guide
Data Transfer Rate
5 Gbit/s
Cable Type
HDMI/Thunderbolt 3
Connector Plating
Nickel
Supported Resolution
4096 x 2160
Item
A/V Cable
Connector on First End Details
(1) USB 3.1 (Gen 1) Type C - Male
Includes
Quick Start Guide
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly
Features
HDCP 2.2, Right-angled Connector, Strain Relief, Reversible
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.