RIGHT-ANGLE USB-C TO VGA ADAPTER CABLE M/F - 3.1, GEN 1, THUNDERBOLT 3, 1920 X

  • Mfr # U444-06N-VGA-RA

  • Zoro # G614878634


product price: $11.19
/ea

Key Features

Cable Length
6 in
Cable Type
USB/VGA
Features
Right-angled Connector, Reversible, Strain Relief
Includes
U444-06N-VGA-RA Right-Angle USB-C to VGA Adapter, M/F, White, Quick Start Guide
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-VGA-RA
Zoro #
G614878634
UPC #
37332214195
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Video Cable
Cable Type
USB/VGA
Features
Right-angled Connector, Reversible, Strain Relief
Includes
U444-06N-VGA-RA Right-Angle USB-C to VGA Adapter, M/F, White, Quick Start Guide
Connector Plating
Nickel
Connector Type on First End
USB 3.1 (Gen 1) Type C - Male
Supported Resolution
1920 x 1200
Data Transfer Rate
5-Gbit/s
Connector Type on Second End
HD-15 - Female
Environmentally Friendly
Yes
Connector on Second End Details
(1) 15-pin HD-15 - Female
Device Supported
Workstation, Video Device, Ultrabook, Projector, MacBook, Tablet, Notebook, Monitor, Smartphone, Chromebook
Connector on First End Details
(1) USB 3.1 (Gen 1) Type C - Male
Connection A
1 x USB 3.1 (Gen 1) Type C - Male
Color
White
Connection B
1 x 15-pin HD-15 - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.