Zoro Homepage

RIGHT COVER FOR DIN-RAIL MOUNTING ENCLOSURE MODULE TAA

  • Mfr # N063-001-ENC-R

  • Zoro # G414909286


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Material
Plastic, Polycarbonate
Width
2.4 in
Depth
0.2 in
Height
2.4 in
Compatibility
N063-001-ENC-K1 DIN-Rail Mounting Enclosure Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N063-001-ENC-R
Zoro #
G414909286
UPC #
37332276926
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.4 in
Depth
0.2 in
Height
2.4 in

Details

Item
Protection Panel
Material
Plastic, Polycarbonate
Compatibility
N063-001-ENC-K1 DIN-Rail Mounting Enclosure Module
Environmentally Friendly
Yes
Standards
TAA Compliant
Color
Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Compatible With
N063-001-ENC-K1 DIN-Rail Mounting Enclosure Module

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.