
RJ45 Plug, Cat5e, 4-pair Conductor, 100pack
Mfr # N030-100
Zoro # G5185595
product price: $39.29
/eaKey Features
Category - Data Cable
5/5e
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Connector Type
RJ-45 Network - Male
Product Name
N030-100 Cat.5e Network Connector
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N030-100
Zoro #
G5185595
UPC #
037332173188
Country of Origin
China
Details
Item
RJ45 Plug,Cat5e,4-pair Conductor,100pack
Category - Data Cable
5/5e
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Connector Type
RJ-45 Network - Male
Product Name
N030-100 Cat.5e Network Connector
Contact Plating
Gold
Product Type
Network Connector
Connector Details
1 x RJ-45 Network Male
Technology
Cat5/5e
Side A - Connector 1
RJ45 (MALE)
Side B - Connector 1
RJ45 (MALE)
Package Includes
100-Pack RJ45 modular plug for use on solid conductor Cat5e cable, N022-01K-GY or Zero-Skew cable, P524-01K (can be used for stranded wire as well). Contacts are 50-micron gold for optimum signal transmission. For stranded conductor Cat5e RJ45s, see N031-050.
Description
RJ45 Plug,Cat5e,4-pair Conductor,100pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.