Rolling TV Cart, 81.3 in H
Mfr # DMCS5585WL
Zoro # G416556945
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Minimum Screen Size Supported
55 in
Mounting Pattern
400 x 200, 400 x 400, 300 x 100, 200 x 200, 100 x 100, 400 x 100, 200 x 100, 300 x 200, 100 x 400, 300 x 300, 400 x 300, 600 x 400, 1000 x 600
Height
81.30 in
Includes
Rolling TV Cart for 55" to 85" Displays, Wide Legs, Locking Casters, Owner's Manual
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMCS5585WL
Zoro #
G416556945
UPC #
037332275516
Country of Origin
China
Dimensions
Minimum Screen Size Supported
55 in
Height
81.30 in
Depth
28.35 in
Width
58 in
Caster Size
3 in
Maximum Screen Size Supported
85 in
Details
Mounting Pattern
400 x 200, 400 x 400, 300 x 100, 200 x 200, 100 x 100, 400 x 100, 200 x 100, 300 x 200, 100 x 400, 300 x 300, 400 x 300, 600 x 400, 1000 x 600
Includes
Rolling TV Cart for 55" to 85" Displays, Wide Legs, Locking Casters, Owner's Manual
Assembly Required
Yes
Frame Material
Aluminum
Material
Aluminum, Steel
Item
Display Cart
Number of Casters
4
Environmentally Friendly
Yes
Features
Rugged, Mobility, Durable, Locking Casters, Adjustable Height, Swivel Casters, Heavy Duty
Maximum Load Capacity
198.42 lb
Description
Mobile Television and Monitor Stands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.