Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling TV Cart, 91.9 in H

  • Mfr # DMCS70120AMUL

  • Zoro # G616556950


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Maximum Screen Size Supported
120 in
Number of Casters
4
Series
Safe-IT
Material
Aluminum, Steel
Height
91.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMCS70120AMUL
Zoro #
G616556950
UPC #
037332275370
Country of Origin
China

Dimensions

Maximum Screen Size Supported
120 in
Height
91.90 in
Width
49.30 in
Minimum Screen Size Supported
70 in
Depth
29.90 in
Caster Size
3 in

Details

Item
Display Cart
Number of Casters
4
Series
Safe-IT
Material
Aluminum, Steel
Features
Swivel Casters, Adjustable Height, Tip Resistant, Cable Management, Heavy Duty, Handle, Antimicrobial, Camera Shelf, Locking Casters, Rotate, Mobility, Durable
Maximum Load Capacity
265 lb
Assembly Required
Yes
Includes
Safe-IT DMCS70120AMUL Heavy-Duty Rolling Cart, Owner's Manual
Environmentally Friendly
Yes

Description

Mobile Television and Monitor Stands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.