Zoro Homepage

Rolling TV Cart, 93.15 in H

  • Mfr # DMCS60100XXCK

  • Zoro # G216557043


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Yes
Maximum Load Capacity
220 lb
Environmentally Friendly
Yes
Color
Black, Silver
Includes
DMCS60100XXCK Heavy-Duty Rolling TV Cart, Owner's Manual, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMCS60100XXCK
Zoro #
G216557043
UPC #
037332268617
Country of Origin
China

Dimensions

Height
93.15 in
Minimum Screen Size Supported
60 in
Caster Size
4 in
Depth
27.56 in
Maximum Screen Size Supported
100 in
Width
44.80 in

Details

Assembly Required
Yes
Maximum Load Capacity
220 lb
Environmentally Friendly
Yes
Color
Black, Silver
Includes
DMCS60100XXCK Heavy-Duty Rolling TV Cart, Owner's Manual, Mounting Hardware
Features
Surge Protection, Tilt, Locking Casters, Durable, Mobility, Adjustable Height, Heavy Duty, Antimicrobial, Swivel Casters, Cable Management, Adjustable Shelf
Series
Safe-IT
Material
Aluminum, Steel
Handle Type
Crank
Item
Display Cart
Number of Casters
4
Frame Material
Steel

Description

Mobile Television and Monitor Stands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.