Rolling TV Cart, Steel, 72.6 in H

  • Mfr # DMCS60105XXDD

  • Zoro # G316556946


product price: $1,302.99
/ea
Free Shipping & Returns

Key Features

Features
Lockable Caster, Rugged, Mobility, Cable Management, Scratch Resistant, Swivel Casters, Durable
Finish
Powder Coated
Frame Material
Steel
Mounting Pattern
800 x 400, 1000 x 600, 400 x 200, 900 x 600, 200 x 200, 600 x 400, 800 x 600, 400 x 400, 300 x 300, 300 x 200, 400 x 300
Maximum Screen Size Supported
105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMCS60105XXDD
Zoro #
G316556946
UPC #
037332260338
Country of Origin
China

Dimensions

Maximum Screen Size Supported
105 in
Depth
26.60 in
Width
46.20 in
Height
72.60 in

Details

Features
Lockable Caster, Rugged, Mobility, Cable Management, Scratch Resistant, Swivel Casters, Durable
Finish
Powder Coated
Frame Material
Steel
Mounting Pattern
800 x 400, 1000 x 600, 400 x 200, 900 x 600, 200 x 200, 600 x 400, 800 x 600, 400 x 400, 300 x 300, 300 x 200, 400 x 300
Maximum Load Capacity
330.69 lb
Item
Display Stand
Mounting
Floor
Total Number of Shelves
2
Color
Black
Includes
DMCS60105XXDD Heavy-Duty Rolling TV Cart, Assembly and Mounting Hardware, Owner's Manual

Description

Mobile Television and Monitor Stands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.