Roof Mounted Cable Trough, Expansion
Mfr # SRCABLETRAYEXP
Zoro # G5176398
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Height
2.2 in
Width
12.13 in
Size
2.2 x 12.13 x 21.14 in
Depth
21.14 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCABLETRAYEXP
Zoro #
G5176398
UPC #
037332140791
Country of Origin
China
Dimensions
Height
2.2 in
Width
12.13 in
Size
2.2 x 12.13 x 21.14 in
Depth
21.14 in
Unit Dimensions (hwd / in.)
2.200 x 12.130 x 21.140
Details
Item
Roof Mounted Cable Trough,Expansion
Color
Black
Weight
4 lb
Product Type
Cable Organizer
Product Name
Roof-Mounted Cable Trough Vertical Expansion (Requires SRCABLETRAY.)
Cable Manager Type
Cable Guide
Compatibility
Tripp Lite SmartRack Enclosure
Product Compliance
EIA/ECA-310-E
Package Includes
SRCABLETRAYEXP expansion sections (2);#8-32 x 1/4 Phillips Screws (8)
Accessory Type
Cable Management Accessories
Description
Roof Mounted Cable Trough,Expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.