Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROOF PANEL KIT AISLE COOLING

  • Mfr # SRCTMTCVR300

  • Zoro # G412449005


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
12.1 in
Depth
1 in
Height
49.1 in
Device Supported
Rack
Package Contents
Roof Panel Kit For Hot/Cold Aisle Containment System, 2 x Magnetic Filler Panels, 300 mm, 4 x M6 x 12 Self-tapping Screws, 4 x M6 Washers, 8 x M4 x 10 Screws, 4 x Magnetic Filler Panel Handles, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCTMTCVR300
Zoro #
G412449005
UPC #
37332274199
Country of Origin
China

Dimensions

Width
12.1 in
Depth
1 in
Height
49.1 in

Details

Item
Roof Panel
Device Supported
Rack
Package Contents
Roof Panel Kit For Hot/Cold Aisle Containment System, 2 x Magnetic Filler Panels, 300 mm, 4 x M6 x 12 Self-tapping Screws, 4 x M6 Washers, 8 x M4 x 10 Screws, 4 x Magnetic Filler Panel Handles, Installation Guide
Environmentally Friendly
Yes
Compatibility
Aisle Containment System
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Aisle Containment System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.