
ROOF PANEL KIT HOT/COLD CNTNMT
Mfr # SRCTMTCVR600
Zoro # G312117400
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
Environmentally Friendly
Yes
Package Contents
Roof Panel Kit for Hot/Cold Aisle Containment System - Standard 600 mm Racks, 2 x Magnetic Filler Panels, 600 mm , 4 x M6 x 12 Self-Tapping Screws, M6 Washers , M4 x 10 Screws , Magnetic Filler Panel Handles, Installation Guide
Compatibility
Hot/Cold Aisle Containment System - Standard 600 mm Racks
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCTMTCVR600
Zoro #
G312117400
UPC #
37332214331
Country of Origin
China
Dimensions
Width
23.6 in
Details
Item
Roof Panel
Environmentally Friendly
Yes
Package Contents
Roof Panel Kit for Hot/Cold Aisle Containment System - Standard 600 mm Racks, 2 x Magnetic Filler Panels, 600 mm , 4 x M6 x 12 Self-Tapping Screws, M6 Washers , M4 x 10 Screws , Magnetic Filler Panel Handles, Installation Guide
Compatibility
Hot/Cold Aisle Containment System - Standard 600 mm Racks
Color
Black
Compatible With
Hot/Cold Aisle Containment System - Standard 600 mm Racks
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.