Zoro Homepage

ROOF PANEL KIT HOT/COLD CNTNMT

  • Mfr # SRCTMTCVR750

  • Zoro # G216052791


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Roof Panel Kit for Hot/Cold Aisle Containment System - Wide 750 mm Racks, 2 x Magnetic Filler Panels, 750 mm , 4 x M6 x 12 Self-Tapping Screws, 4 x M6 Washers, 8 x M4 x 10 Screws, 4 x Magnetic Filler Panel Handles, Installation Guide
Color
Black
Compatible With
Hot/Cold Aisle Containment System - Wide 750 mm Racks
Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCTMTCVR750
Zoro #
G216052791
UPC #
37332214348
Country of Origin
China

Dimensions

Width
29.5 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Roof Panel
Package Contents
Roof Panel Kit for Hot/Cold Aisle Containment System - Wide 750 mm Racks, 2 x Magnetic Filler Panels, 750 mm , 4 x M6 x 12 Self-Tapping Screws, 4 x M6 Washers, 8 x M4 x 10 Screws, 4 x Magnetic Filler Panel Handles, Installation Guide
Color
Black
Compatible With
Hot/Cold Aisle Containment System - Wide 750 mm Racks
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.