
RS422 RS485 USB SERIAL CABLE A
Mfr # U209-30N-IND
Zoro # G016048277
product price: $39.99
/eaKey Features
Cable Type
Serial/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Nickel
Device Supported
Surveillance Camera, Printer, Scanner, Card Reader
Data Transfer Speed
230-kbit/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U209-30N-IND
Zoro #
G016048277
UPC #
37332210234
Country of Origin
China
Details
Cable Type
Serial/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Nickel
Device Supported
Surveillance Camera, Printer, Scanner, Card Reader
Data Transfer Speed
230-kbit/s
Environmentally Friendly
Yes
Color
Black
Contact Plating
Gold
Package Contents
U209-30N-IND USB to RS485/RS422 FTDI Serial Adapter Cable, 30 in., DB9 to terminal block adapter, Driver CD, Owner's manual
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x DB-9 RS-485 Serial - Male
Shielding
Yes
Features
EMI/RF Protection
Item
Data Transfer Cable
End 2 Connection Type
DB-9 RS-485 Serial - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.