Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFE-IT USB-A ANTIBACTERIAL EX

  • Mfr # U024AB-003-WH

  • Zoro # G312088366


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Features
Antibacterial Material, Flexible, Crack Resistant, Stress Resistant, Molded, Strain Relief, EMI/RF Protection, Break Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U024AB-003-WH
Zoro #
G312088366
UPC #
37332260659
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Features
Antibacterial Material, Flexible, Crack Resistant, Stress Resistant, Molded, Strain Relief, EMI/RF Protection, Break Resistant
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Jacket Type
VW-1
Shielding
Yes
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
Data Transfer Rate
480-Mbit/s
Device Supported
Computer, Keyboard, Printer, External Hard Drive, Notebook, Hub, Multimedia Device, Modem, Peripheral Device
Contact Plating
Gold
Connector Plating
Gold
American Wire Gauge
28 AWG
Color
White
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.