Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFE-IT USB-A ANTIBACTERIAL EX

  • Mfr # U024AB-006-WH

  • Zoro # G812088361


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Features
Strain Relief, EMI/RF Protection, Molded, Stress Resistant, Antibacterial Material, Flexible, Crack Resistant, Break Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U024AB-006-WH
Zoro #
G812088361
UPC #
37332260628
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Features
Strain Relief, EMI/RF Protection, Molded, Stress Resistant, Antibacterial Material, Flexible, Crack Resistant, Break Resistant
Cable Type
USB
Contact Plating
Gold
Shielding
Yes
Jacket Type
VW-1
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector Plating
Gold
American Wire Gauge
28 AWG
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Data Transfer Rate
480-Mbit/s
Device Supported
Hub, Peripheral Device, Computer, Modem, External Hard Drive, Keyboard, Multimedia Device, Notebook, Printer
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.