
Safe-It Usb-A To Usb-B Antibac
Mfr # U022AB-006-WH
Zoro # G400479311
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Cable Length
6 ft
Color
White
Cable Type
USB/USB-B
Features
Antibacterial Material, Flexible, EMI/RF Protection, Break Resistant, Strain Relief, Stress Resistant, Crack Resistant, Molded
Material
Polyvinyl Chloride (PVC) - Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022AB-006-WH
Zoro #
G400479311
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Color
White
Cable Type
USB/USB-B
Features
Antibacterial Material, Flexible, EMI/RF Protection, Break Resistant, Strain Relief, Stress Resistant, Crack Resistant, Molded
Material
Polyvinyl Chloride (PVC) - Jacket
Shielding
Yes
Jacket Type
VW-1
Product Type
Data Transfer Cable
Device Supported
Computer, Hub, Peripheral Device, Multimedia Device, Printer, Notebook, Scanner
Connector on Second End Details
1 x USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
Contact Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.