
SAFE-IT USB-A TO USB-B ANTIBAC
Mfr # U022AB-010-WH
Zoro # G212088350
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022AB-010-WH
Zoro #
G212088350
UPC #
37332260680
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB-B
Features
Break Resistant, Crack Resistant, Strain Relief, Molded, Flexible, Antibacterial Material, EMI/RF Protection, Stress Resistant
Data Transfer Rate
480-Mbit/s
American Wire Gauge
28 AWG
Device Supported
Multimedia Device, Notebook, Peripheral Device, Printer, Scanner, Computer, Hub
Contact Plating
Gold
Shielding
Yes
Connector on Second End Details
(1) USB 2.0 Type B - Male
Jacket Type
VW-1
Connector Plating
Gold
Connector on First End Details
(1) USB 2.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.