
SAFE-IT USB-A TO USB MICRO-B A
Mfr # U050AB-003-WH
Zoro # G712088317
product price: $2.65
/eaSold in multiples of 4 for $10.60
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Micro-USB/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U050AB-003-WH
Zoro #
G712088317
UPC #
37332260673
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Micro-USB/USB
Features
Charging, Strain Relief, EMI/RF Protection, Flexible, Crack Resistant, Molded, Stress Resistant, Antibacterial Material, Break Resistant
Jacket Type
VW-1
Device Supported
Computer, Notebook, Peripheral Device, Smartphone, Digital Camera, Wall Charger, GPS, Multimedia Device
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Shielding
Yes
Data Transfer Rate
480-Mbit/s
American Wire Gauge
28 AWG
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.