
Safe-It Usb-A To Usb Micro-B A
Mfr # U050AB-006-WH
Zoro # G800479294
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Cable Length
6 ft
Color
White
Features
Flexible, Break Resistant, Stress Resistant, Crack Resistant, Antibacterial Material, EMI/RF Protection, Charging, Strain Relief, Molded
Cable Type
Micro-USB/USB
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U050AB-006-WH
Zoro #
G800479294
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Color
White
Features
Flexible, Break Resistant, Stress Resistant, Crack Resistant, Antibacterial Material, EMI/RF Protection, Charging, Strain Relief, Molded
Cable Type
Micro-USB/USB
Shielding
Yes
Product Type
Data Transfer Cable
Jacket Type
VW-1
Material
Polyvinyl Chloride (PVC) - Jacket
Item
Data Transfer Cable
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Peripheral Device, Notebook, Smartphone, GPS, Multimedia Device, Wall Charger, Hub, Digital Camera, Computer
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
End 2 Connection Type
Micro USB 2.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.