Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFE-IT USB-A TO USB MINI-B AN

  • Mfr # U030AB-003-WH

  • Zoro # G912088315


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded, Crack Resistant, Antibacterial Material, Strain Relief, Stress Resistant, Flexible, Break Resistant, EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U030AB-003-WH
Zoro #
G912088315
UPC #
37332260666
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded, Crack Resistant, Antibacterial Material, Strain Relief, Stress Resistant, Flexible, Break Resistant, EMI/RF Protection
Cable Type
Mini USB/USB
Jacket Type
VW-1
Contact Plating
Gold
Device Supported
Notebook, MP3 Player, Digital Camera, Peripheral Device, Computer, Smartphone, Hub, Multimedia Device
Shielding
Yes
American Wire Gauge
28 AWG
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Color
White
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.