
SAFE-IT USB-A TO USB MINI-B AN
Mfr # U030AB-006-WH
Zoro # G812088316
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Mini USB/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U030AB-006-WH
Zoro #
G812088316
UPC #
37332260635
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Mini USB/USB
Features
Strain Relief, Break Resistant, Flexible, EMI/RF Protection, Antibacterial Material, Crack Resistant, Molded, Stress Resistant
Jacket Type
VW-1
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Device Supported
Computer, Notebook, MP3 Player, Smartphone, Peripheral Device, Digital Camera, Multimedia Device, Hub
Contact Plating
Gold
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Data Transfer Rate
480-Mbit/s
American Wire Gauge
28 AWG
Data Transfer Speed
480-Mbit/s
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.