
SAFE-IT WALL-MOUNT INSERT 2-PORT IVORY
Mfr # N042DAB-002V-IV
Zoro # G015086331
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Material
Brass, Acrylonitrile Butadiene Styrene (ABS), High Impact Plastic
Width
1.3 in
Depth
0.4 in
Height
4.2 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N042DAB-002V-IV
Zoro #
G015086331
UPC #
37332269034
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.3 in
Depth
0.4 in
Height
4.2 in
Details
Item
Faceplate Insert
Material
Brass, Acrylonitrile Butadiene Styrene (ABS), High Impact Plastic
Environmentally Friendly
Yes
Package Contents
N042DAB-002V-IV 2-Port Antibacterial Wall-Mount Insert, Ivory, 2 x Mounting Screws
Total Number of Sockets
2
Number of Unloaded Sockets
2
Color
Ivory
Standards
TAA Compliant
Application
Data, Home Theater, Room, Cable, Business, Audio/Video Device, Voice, Kitchen, VoIP, Office, Restaurant, School, Home
Product Line
Safe-IT
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.