
SAFE-IT WALL-MOUNT WORKSTATION HEIGHT-AD
Mfr # WWSSFDSAM
Zoro # G514909384
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
21.60 in
Depth
47.20 in
Height
23.60 in
Features
Lockable, Antimicrobial, Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWSSFDSAM
Zoro #
G514909384
UPC #
37332263384
Country of Origin
China
Dimensions
Width
21.60 in
Depth
47.20 in
Height
23.60 in
Height Adjustable
Yes
Minimum Extended Height
29.70 in
Details
Item
Wall Mount
Material
Steel
Features
Lockable, Antimicrobial, Ergonomic
Compatibility
Amazon - Kindle
Package Contents
WWSSFDSAM AdjustableHeight Wall-Mount Workstation, Mounting Hardware, Owner's Manual
Durability
Mold/Mildew Resistant
Maximum Load Capacity
22 lb
Device Supported
Monitor, Workstation, Digital Text Reader, Smartphone, USB Hub, Notebook, Chromebook, Tablet
Environmentally Friendly
Yes
Application
Wall, Shelf
Color
Black
Compatible With
Amazon - Kindle
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Safe-IT
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.