SATA Cable, eSATA transition, 7Pin, 18"
Mfr # P952-18I
Zoro # G5193015
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Cable Type
SATA
Cable Length
1.50 ft
Color
Red
Number of Cables
1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P952-18I
Zoro #
G5193015
UPC #
037332140630
Country of Origin
China
Dimensions
Cable Length
1.50 ft
Length
18"
Details
Cable Type
SATA
Color
Red
Number of Cables
1
Standards
RoHS Compliant
Item
Data Transfer Cable
Connector Type
Male to Male
For Use With
Newer eSATA Device to an Older SATA Port
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable
Package Contents
SATA to eSATA Transition (Straight) Cable, SATA to eSATA Transition Cable - 18 in.
Conductor Material
Copper
Connection B
1 x 7-pin SATA - Female
Connection A
1 x 7-pin eSATA - Male
Description
SATA Cable,eSATA transition,7Pin,18 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.