Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SATA Cable, eSATA transition, 7Pin, 2ft

  • Mfr # P952-002

  • Zoro # G5193030


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Cable Type
SATA
Cable Length
2 ft
Color
Red
Conductor Size
26 AWG
Wire Gauge
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P952-002
Zoro #
G5193030
UPC #
037332145932
Country of Origin
China

Dimensions

Cable Length
2 ft
Conductor Size
26 AWG
Length
2 ft.

Details

Cable Type
SATA
Color
Red
Wire Gauge
26 AWG
Number of Cables
1
Standards
RoHS Compliant
Item
SATA Cable,eSATA transition,7Pin,2ft
Connector Type
Male to Male
Features
Sata-Ii Rated 6Gbps
Product Type
Data Transfer Cable

Description

SATA Cable,eSATA transition,7Pin,2ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.