Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE KVM SWITCH, 2-PORT, DUAL HEAD, DISPLAYPORT TO DISPLAYPORT, 4K, NIAP PP4.0

  • Mfr # B002-DP2AC2-N4

  • Zoro # G314877838


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz, 50 Hz
Maximum Video Resolution
3840 x 2160
DisplayPort
Yes
USB 2.0
Yes
Number of Computers Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-DP2AC2-N4
Zoro #
G314877838
UPC #
37332274250
Country of Origin
United States

Details

Item
KVM Switchbox
Frequency
60 Hz, 50 Hz
Maximum Video Resolution
3840 x 2160
DisplayPort
Yes
USB 2.0
Yes
Number of Computers Supported
2
USB
Yes
Number of Local Users Supported
1
Environmentally Friendly
Yes
Number of DisplayPorts
6
Package Contents
B002-DP2AC2-N4 2-Port NIAP PP4.0-Certified DisplayPort KVM Switch, External power supply w/NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A). Included (4) interchangeable power supply heads (US, UK, EU & Australia), Owner's Manual
Input Voltage Range
100-240V
Number of USB Ports
7
Plug/Connector Type
NEMA 1-15P

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.